Motion
AHX3226G
Withdrawal Sleeve - 102 mm Length
MI ITEM #10747253
MFR #AHX3226G
Price$1,319.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Withdrawal Sleeve - 102 mm Length
MI ITEM #10747253
MFR #AHX3226G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,319.33/each

Specifications

Dimensions

  • Bore Diameter
    125 mm
  • Overall Length  
    102 mm
  • Overall Width
    102 mm

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483308090
  • Manufacturer Upc Number
    192661016008
  • Measurement Standard
    Metric
  • Product Type
    Withdrawal Sleeves
  • Series
    AHX
  • UPC_NO
    192661016008

Overview

Mfr description
AHX3226G WITHDRAWAL SLEEVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought