Motion
AN10-IN
AN Series Bearing Lock Nut - M50x1.5 mm Thread Size, 70 mm OD, 61 mm Face Dia., 11 mm Width
Mi Item #10747258
MFR #AN10-IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AN Series Bearing Lock Nut - M50x1.5 mm Thread Size, 70 mm OD, 61 mm Face Dia., 11 mm Width
Mi Item #10747258
MFR #AN10-IN

Mfr description
AN10-IN INCH LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Diameter  
    61 mm
  • Outside Diameter  
    70 mm
  • Overall Width
    11 mm
  • Thread Size  
    M50x1.5 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Country of Origin
    JP
  • Manufacturer Product Page
  • Measurement Standard
    Inch
  • Product Type
    Bearing Lock Nuts
  • Series
    AN
  • UPC_NO
    029176963711
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)