Motion
AN13-IN
AN Series Bearing Lock Nut - M65x2 mm Thread Size, 85 mm OD, 79 mm Face Dia., 12 mm Width
MI ITEM #10747261
MFR #AN13-IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AN Series Bearing Lock Nut - M65x2 mm Thread Size, 85 mm OD, 79 mm Face Dia., 12 mm Width
MI ITEM #10747261
MFR #AN13-IN

Mfr description
AN13-IN INCH LOCKNUT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Diameter  
    79 mm
  • Outside Diameter  
    85 mm
  • Overall Width
    12 mm
  • Thread Size  
    M65x2 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Country of Origin
    JP
  • Manufacturer Product Page
  • Measurement Standard
    Inch
  • Product Type
    Bearing Lock Nuts
  • Series
    AN
  • UPC_NO
    029176963742

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)