Motion
AN19-IN
AN Series Bearing Lock Nut - M95x2 mm Thread Size, 125 mm OD, 113 mm Face Dia., 17 mm Width
Mi Item #10747265
MFR #AN19-IN
Price$54.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AN Series Bearing Lock Nut - M95x2 mm Thread Size, 125 mm OD, 113 mm Face Dia., 17 mm Width
Mi Item #10747265
MFR #AN19-IN

Mfr description
AN19-IN INCH LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.43/each

Specifications

Dimensions

  • Face Diameter  
    113 mm
  • Outside Diameter  
    125 mm
  • Overall Height
    18.5170 in
  • Overall Width
    17 mm
  • Thread Size  
    M95x2 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Country of Origin
    JP
  • Harmonization Code
    7318168030
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176963803
  • Measurement Standard
    Inch
  • Product Type
    Bearing Lock Nuts
  • Series
    AN
  • UPC_NO
    029176963803
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)