Motion
AN25-IN
AN Series Bearing Lock Nut - M125x2 mm Thread Size, 160 mm OD, 148 mm Face Dia., 21 mm Width
Mi Item #10747269
MFR #AN25-IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AN Series Bearing Lock Nut - M125x2 mm Thread Size, 160 mm OD, 148 mm Face Dia., 21 mm Width
Mi Item #10747269
MFR #AN25-IN

Mfr description
AN25-IN INCH LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Diameter  
    148 mm
  • Outside Diameter  
    160 mm
  • Overall Width
    21 mm
  • Thread Size  
    M125x2 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Country of Origin
    JP
  • Harmonization Code
    7318168030
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176963858
  • Measurement Standard
    Inch
  • Product Type
    Bearing Lock Nuts
  • Series
    AN
  • UPC_NO
    029176963858
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)