Motion
AN28-IN
AN Series Bearing Lock Nut - M140x2 mm Thread Size, 180 mm OD, 160 mm Face Dia., 22 mm Width
MI ITEM #10747271
MFR #AN28-IN
Price$154.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AN Series Bearing Lock Nut - M140x2 mm Thread Size, 180 mm OD, 160 mm Face Dia., 22 mm Width
MI ITEM #10747271
MFR #AN28-IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$154.74/each

Specifications

Dimensions

  • Face Diameter  
    160 mm
  • Outside Diameter  
    180 mm
  • Overall Height
    22.0000 in
  • Overall Width
    22 mm
  • Thread Size  
    M140x2 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Country of Origin
    JP
  • Harmonization Code
    7318168030
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176963872
  • Measurement Standard
    Inch
  • Product Type
    Bearing Lock Nuts
  • Series
    AN
  • UPC_NO
    029176963872

Overview

Mfr description
AN28-IN INCH LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought