Motion
AN32-IN
AN Series Bearing Lock Nut - M160x3 mm Thread Size, 210 mm OD, 182 mm Face Dia., 25 mm Width
Mi Item #10747274
MFR #AN32-IN
Price$203.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AN Series Bearing Lock Nut - M160x3 mm Thread Size, 210 mm OD, 182 mm Face Dia., 25 mm Width
Mi Item #10747274
MFR #AN32-IN

Mfr description
AN32-IN INCH LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$203.24/each

Specifications

Dimensions

  • Face Diameter  
    182 mm
  • Outside Diameter  
    210 mm
  • Overall Width
    25 mm
  • Thread Size  
    M160x3 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Country of Origin
    JP
  • Harmonization Code
    7318160030
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176963896
  • Measurement Standard
    Inch
  • Product Type
    Bearing Lock Nuts
  • Series
    AN
  • UPC_NO
    029176963896
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)