Motion
AN38-IN
AN Series Bearing Lock Nut - M190x3 mm Thread Size, 240 mm OD, 214 mm Face Dia., 28 mm Width
MI ITEM #10747277
MFR #AN38-IN
Your Price$303.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AN Series Bearing Lock Nut - M190x3 mm Thread Size, 240 mm OD, 214 mm Face Dia., 28 mm Width
MI ITEM #10747277
MFR #AN38-IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$303.01/each(List $348.47)

Overview

Mfr description
AN38-IN INCH LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Overall Width
    28 mm
  • Country of Origin
    JP
  • Series
    AN
  • Measurement Standard
    Inch
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176963926
  • UPC_NO
    029176963926
  • Harmonization Code
    7318160030
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought