Motion
AOH2344
NSK AOH2344, Withdrawal Sleeve, Overall Length: 189mm, Thread Size: Tr240x4mm, Compatible Bearing Number: 23244
Mi Item #10747279
MFR #AOH2344
Price$7,226.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK AOH2344, Withdrawal Sleeve, Overall Length: 189mm, Thread Size: Tr240x4mm, Compatible Bearing Number: 23244
Mi Item #10747279
MFR #AOH2344

Mfr description
AOH2344 WITHDRAWAL SLEEVE, OVERALL LENGT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,226.33/each

Specifications

Dimensions

  • Thread Size  
    TR240 x 4

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483308090
  • Manufacturer Upc Number
    029176778728
  • Measurement Standard
    Metric
  • Product Type
    Withdrawal Sleeves
  • Series
    AOH
  • UPC_NO
    029176778728
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)