Motion
AOH24060
Withdrawal Sleeve - 1:12 Taper
Mi Item #10747280
MFR #AOH24060
Price$8,621.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Withdrawal Sleeve - 1:12 Taper
Mi Item #10747280
MFR #AOH24060

Mfr description
AOH24060 MOUNTED COMPONENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,621.26/each

Specifications

Dimensions

  • Bore Diameter
    280 mm

Details

  • Country of Origin
    TW
  • Harmonization Code
    8483308090
  • Manufacturer Upc Number
    192661032114
  • Measurement Standard
    Metric
  • Product Type
    Withdrawal Sleeves
  • Series
    AOH
  • Taper
    1:12
  • UPC_NO
    192661032114
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)