Motion
ARN24
MI ITEM #10747281
MFR #ARN24
List Price$918.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #10747281
MFR #ARN24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$918.02/each for your price

Overview

Mfr description
ARN24 REMOVAL NUT

Specifications

  • Overall Length
    6.9308 mm
  • Overall Width
    6.9 mm
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Harmonization Code
    8483308090
  • Manufacturer Upc Number
    192661016039
  • UPC_NO
    192661016039
  • Product Type
    Removal Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text