Motion
FFM2530-25
FFM2530-25
MI ITEM #10747285
MFR #FFM2530-25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FFM2530-25
MI ITEM #10747285
MFR #FFM2530-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    25 mm
  • Overall Length  
    39 mm
  • Overall Width
    39 mm

Details

  • Country of Origin
    TW
  • Harmonization Code
    8482105044
  • Manufacturer Upc Number
    029176753718
  • Measurement Standard
    Metric
  • Product Type
    Plain Sleeve & Flanged Bearings
  • UPC_NO
    029176753718

Overview

Mfr description
FFM2530-25 25 MM ID, 30 MM OD, 25 MM LEN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought