Motion
FSAF22216
Pillow Block Roller Bearing Unit - Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #10747294
MFR #FSAF22216
Price$1,539.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Roller Bearing Unit - Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #10747294
MFR #FSAF22216

Mfr description
FSAF22216 NSK FSAF22216, INCLUDES COMPON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,539.21/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.5000 in

Details

  • Country of Origin
    TW
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483308020
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Manufacturer Upc Number
    029176500855
  • Measurement Standard
    Metric
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • UPC_NO
    029176500855

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)