Motion
FSAF22517
Pillow Block Housing - Cast Iron Housing Material
Mi Item #10747296
MFR #FSAF22517
Price$1,407.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Cast Iron Housing Material
Mi Item #10747296
MFR #FSAF22517

Mfr description
FSAF22517 NSK FSAF22517, INCLUDES COMPON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,407.47/each

Specifications

Dimensions

  • Overall Height  
    7-5/16 in
  • Overall Length  
    13.0000 in
  • Weight
    33 lbs

Details

  • Bearing Type
    Pillow Block Housings
  • Country of Origin
    TW
  • Harmonization Code
    8483308020
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    029176501234
  • Measurement Standard
    Metric
  • Mounting Type
    Four-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units
  • UPC_NO
    029176501234
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)