Motion
FSAFD517
FSAFD517
MI ITEM #10747297
MFR #FSAFD517
Price$1,605.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FSAFD517
MI ITEM #10747297
MFR #FSAFD517

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,605.91/each

Specifications

Dimensions

  • Overall Height  
    8 mm
  • Overall Length  
    13 mm

Details

  • Country of Origin
    TW
  • Harmonization Code
    8483308020
  • Manufacturer Upc Number
    029176686047
  • Measurement Standard
    Metric
  • Product Type
    Pillow Block Housings
  • UPC_NO
    029176686047

Overview

Mfr description
FSAFD517 SPLIT PLUMMER BLOCK, 2-15/16 IN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought