Motion
H2309X1.7/16
Adapter Sleeve - 1.4375 in Bore Dia., Steel Material
Mi Item #10747333
MFR #H2309X1.7/16
Price$73.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 1.4375 in Bore Dia., Steel Material
Mi Item #10747333
MFR #H2309X1.7/16

Mfr description
H2309X1.7/16 1.4375 IN BORE DIA., STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.73/each

Specifications

Dimensions

  • Bore Diameter
    1.4375 in

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483903000
  • Manufacturer Upc Number
    192661074923
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    H
  • UPC_NO
    192661074923
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)