Motion
H2328
Adapter Sleeve - 140 mm Bore Dia., 180 mm Overall Length
Mi Item #10747339
MFR #H2328
Price$1,671.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 140 mm Bore Dia., 180 mm Overall Length
Mi Item #10747339
MFR #H2328

Mfr description
H2328 125 MM BORE DIA., 131 MM OVERALL L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,671.52/each

Specifications

Dimensions

  • Bore Diameter
    140 mm
  • Overall Height
    131 mm
  • Overall Length  
    180 mm
  • Overall Width
    131 mm

Details

  • Country of Origin
    CH
  • Harmonization Code
    8483903000
  • Lock Nut Number
    AN28
  • Lock Washer Number
    AW28
  • Manufacturer Upc Number
    029176535581
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    H
  • UPC_NO
    029176535581
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)