Motion
H3030
Adapter Sleeve - 135 mm Bore Dia., 150 mm Overall Length
Mi Item #10747341
MFR #H3030
Price$1,785.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 135 mm Bore Dia., 150 mm Overall Length
Mi Item #10747341
MFR #H3030

Mfr description
H3030 135 MM BORE DIA., 87 MM OVERALL LE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,785.22/each

Specifications

Dimensions

  • Bore Diameter
    135 mm
  • Overall Height
    87 mm
  • Overall Length  
    150 mm
  • Overall Width
    87 mm

Details

  • Country of Origin
    CH
  • Harmonization Code
    8483903000
  • Manufacturer Upc Number
    029176535727
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    H
  • UPC_NO
    029176535727
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)