Motion
H3048
Adapter Sleeve - 220 mm Bore Dia., 290 mm Overall Length
MI ITEM #10747342
MFR #H3048
Price$5,500.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 220 mm Bore Dia., 290 mm Overall Length
MI ITEM #10747342
MFR #H3048

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,500.92/each

Specifications

Dimensions

  • Bore Diameter
    220 mm
  • Overall Height
    133 mm
  • Overall Length  
    290 mm
  • Overall Width
    290 mm

Details

  • Country of Origin
    CH
  • Harmonization Code
    8483903000
  • Manufacturer Upc Number
    029176535796
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    H
  • UPC_NO
    029176535796

Overview

Mfr description
H3048 220 MM DIA SHAFT, 220 MM ID X 290

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought