Motion
H306X15/16
0.9375 in Bore Dia., 31 mm Overall Length, 1.173-18 Thread Size
Mi Item #10747344
MFR #H306X15/16
Price$45.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.9375 in Bore Dia., 31 mm Overall Length, 1.173-18 Thread Size
Mi Item #10747344
MFR #H306X15/16

Mfr description
H306X15/16 0.9375 IN BORE DIA., 31 MM OV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.82/each

Specifications

Dimensions

  • Bore Diameter
    0.9375 in

Details

  • Country of Origin
    CH
  • Harmonization Code
    8483903000
  • Manufacturer Upc Number
    192661019542
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    H
  • UPC_NO
    192661019542
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)