Motion
H311X1.15/16
1.9375 in Bore Dia., 45 mm Overall Length, M55x2 Thread Size
Mi Item #10747345
MFR #H311X1.15/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.9375 in Bore Dia., 45 mm Overall Length, M55x2 Thread Size
Mi Item #10747345
MFR #H311X1.15/16

Mfr description
H311X1.15/16 1.9375 IN BORE DIA., 45 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.9375 in

Details

  • Country of Origin
    CH
  • Harmonization Code
    8483903000
  • Manufacturer Upc Number
    192661077733
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    H
  • UPC_NO
    192661077733
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)