Motion
H311X2
2.0000 in Bore Dia., 45 mm Overall Length, M55x2 Thread Size
Mi Item #10747346
MFR #H311X2
Price$63.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2.0000 in Bore Dia., 45 mm Overall Length, M55x2 Thread Size
Mi Item #10747346
MFR #H311X2

Mfr description
H311X2 2.0000 IN BORE DIA., 45 MM OVERAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.48/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in

Details

  • Country of Origin
    TW
  • Harmonization Code
    8483903000
  • Manufacturer Upc Number
    192661014653
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    H
  • UPC_NO
    192661014653
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)