Motion
H3122X3.15/16
100 mm Bore Dia., 81 mm Overall Length, M110x2 Thread Size
Mi Item #10747348
MFR #H3122X3.15/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100 mm Bore Dia., 81 mm Overall Length, M110x2 Thread Size
Mi Item #10747348
MFR #H3122X3.15/16

Mfr description
H3122X3.15/16 100 MM BORE DIA., 81 MM OV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    3.9375 in

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483903000
  • Manufacturer Upc Number
    192661074886
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    H
  • UPC_NO
    192661074886
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)