Motion
H3136
Adapter Sleeve - 160 mm Bore Dia., 230 mm Overall Length
Mi Item #10747349
MFR #H3136
Price$1,701.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 160 mm Bore Dia., 230 mm Overall Length
Mi Item #10747349
MFR #H3136

Mfr description
H3136 160 MM DIA SHAFT, 160 MM ID X 230
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,701.04/each

Specifications

Dimensions

  • Bore Diameter
    160 mm
  • Overall Height
    131 mm
  • Overall Length  
    230 mm
  • Overall Width
    230 mm

Details

  • Country of Origin
    CH
  • Harmonization Code
    8483903000
  • Manufacturer Upc Number
    029176536083
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    029176536083
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)