Overview
Mfr description
H3148X-LW 220 MM DIA SHAFT,
Specifications
- Product TypeAdapter Sleeves
- Harmonization Code8483903000
- Measurement StandardMetric
- Country of OriginCH
- SeriesH
- Manufacturer Upc Number192661094020
- UPC_NO192661094020
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data