Motion
H316X2.11/16
NSK H316X2.11/16, Adapter Sleeve with Lockwasher, 2.11/16 Dia Bore
MI ITEM #10747352
MFR #H316X2.11/16
Price$168.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK H316X2.11/16, Adapter Sleeve with Lockwasher, 2.11/16 Dia Bore
MI ITEM #10747352
MFR #H316X2.11/16

Mfr description
H316X2.11/16 NSK H316X2.11/16, ADAPTER S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$168.14/each

Specifications

Dimensions

  • Bore Diameter
    2.6875 in

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483903000
  • Manufacturer Upc Number
    192661074893
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    H
  • UPC_NO
    192661074893

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)