Motion
H317X2.15/16
NSK H317X2.15/16, Adapter Sleeve with Lockwasher, 2.15/16 Dia Bore
Mi Item #10747353
MFR #H317X2.15/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK H317X2.15/16, Adapter Sleeve with Lockwasher, 2.15/16 Dia Bore
Mi Item #10747353
MFR #H317X2.15/16

Mfr description
H317X2.15/16 NSK H317X2.15/16, ADAPTER S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2.9375 in

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483903000
  • Manufacturer Upc Number
    192661074909
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    H
  • UPC_NO
    192661074909
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)