Specifications
Dimensions
- Bore Diameter3.4375 in
Details
- Country of OriginCH
- Harmonization Code8483903000
- Manufacturer Upc Number192661074947
- Measurement StandardMetric
- Product TypeAdapter Sleeves
- SeriesH
- UPC_NO192661074947
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)