1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NSK CORP, BEARING DIV
H322X100 mm
Adapter Sleeve - 100 mm Bore Dia.
MI ITEM #
10747356
MFR #
H322X100 mm
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Adapter Sleeves
NSK CORP, BEARING DIV H322X100 mm
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK CORP, BEARING DIV
H322X100 mm
Adapter Sleeve - 100 mm Bore Dia.
MI ITEM #
10747356
MFR #
H322X100 mm
Mfr description
H322X 100 MM BORE DIA., 77 MM OVERALL LE
Compare
Save to List
In Stock
Supplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore Diameter
100 mm
Details
Country of Origin
CH
Harmonization Code
8483903000
Manufacturer Upc Number
029176536298
Measurement Standard
Metric
Product Type
Adapter Sleeves
Series
H
UPC_NO
029176536298
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items