Motion
H924045/010D+LC3

NSK CORP, BEARING DIV
H924045/010D+LC3

Tapered Roller Bearing Assembly - 4.3750 in Bore, 8.4375 in OD, 4.5625 in Width
MI ITEM #10747358
MFR #H924045/010D+LC3
Price$5,327.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
H924045/010D+LC3

Tapered Roller Bearing Assembly - 4.3750 in Bore, 8.4375 in OD, 4.5625 in Width
MI ITEM #10747358
MFR #H924045/010D+LC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,327.32/each

Specifications

Dimensions

  • Bore Diameter  
    4.3750 in
  • Outside Diameter
    8.4375 in
  • Overall Length
    214.312 mm
  • Overall Width
    4.5625 in

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    192661046470
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    192661046470

Overview

Mfr description
H924045/010D+LC3 5.0000 IN BORE, 9.0000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought