Motion
H936349/310DF+KRC3

NSK CORP, BEARING DIV
H936349/310DF+KRC3

Tapered Roller Bearing Assembly - 6.6250 in Bore, 13.0000 in OD, 3.3750 in Width
MI ITEM #10747359
MFR #H936349/310DF+KRC3
Price$29,025.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
H936349/310DF+KRC3

Tapered Roller Bearing Assembly - 6.6250 in Bore, 13.0000 in OD, 3.3750 in Width
MI ITEM #10747359
MFR #H936349/310DF+KRC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$29,025.64/each

Specifications

Dimensions

  • Bore Diameter  
    6.6250 in
  • Outside Diameter
    13.0000 in
  • Overall Length
    330.2 mm
  • Overall Width
    3.3750 in

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    192661090886
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    192661090886

Overview

Mfr description
H936349/310DF+KRC3 TAPERED ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought