Motion
HA3136
6.4375 in Bore Dia., 131 mm Overall Length, M180x3 Thread Size
Mi Item #10747360
MFR #HA3136
Price$1,739.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6.4375 in Bore Dia., 131 mm Overall Length, M180x3 Thread Size
Mi Item #10747360
MFR #HA3136

Mfr description
HA3136 6.4375 IN BORE DIA., 131 MM OVERA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,739.08/each

Specifications

Dimensions

  • Bore Diameter
    6.4375 in

Details

  • Country of Origin
    CH
  • Harmonization Code
    8483903000
  • Manufacturer Upc Number
    029176043826
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    HA
  • UPC_NO
    029176043826
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)