Motion
HA3144
NSK H3144, Adapter Sleeve with Lockplate, 7.15/16 in Dia Bore, AN44-IN Locknut
MI ITEM #10747361
MFR #HA3144
Price$4,914.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK H3144, Adapter Sleeve with Lockplate, 7.15/16 in Dia Bore, AN44-IN Locknut
MI ITEM #10747361
MFR #HA3144

Mfr description
HA3144 NSK H3144, ADAPTER SLEEVE WITH LO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,914.51/each

Specifications

Dimensions

  • Bore Diameter
    7.9375 in

Details

  • Country of Origin
    CH
  • Harmonization Code
    8483903000
  • Manufacturer Upc Number
    029176720680
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    HA
  • Taper
    1:12
  • UPC_NO
    029176720680

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)