Motion
HA318X
Adapter Sleeve - 3.1875 in Bore Dia.
Mi Item #10747362
MFR #HA318X
Price$452.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 3.1875 in Bore Dia.
Mi Item #10747362
MFR #HA318X

Mfr description
HA318X 3.1875 IN BORE DIA., 2.5591 IN OV
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$452.73/each

Specifications

Dimensions

  • Bore Diameter
    3.1875 in

Details

  • Country of Origin
    CH
  • Harmonization Code
    8483903000
  • Manufacturer Upc Number
    029176559815
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    HA
  • UPC_NO
    029176559815
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)