Motion
HE3136
Adapter Sleeve - 6.5000 in Bore Dia., 230 mm Overall Length
Mi Item #10747363
MFR #HE3136
Price$1,581.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 6.5000 in Bore Dia., 230 mm Overall Length
Mi Item #10747363
MFR #HE3136

Mfr description
HE3136 6.5000 IN BORE DIA., 131 MM OVERA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,581.17/each

Specifications

Dimensions

  • Bore Diameter
    6.5000 in
  • Overall Height
    131 mm
  • Overall Length  
    230 mm
  • Overall Width
    230 mm

Details

  • Country of Origin
    CH
  • Harmonization Code
    8483903000
  • Manufacturer Upc Number
    029176536700
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    HE
  • UPC_NO
    029176536700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)