Motion
HE3140
Adapter Sleeve - 7.0000 in Bore Dia., M200 x 3 Thread Size
MI ITEM #10747364
MFR #HE3140
List Price$4,306.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 7.0000 in Bore Dia., M200 x 3 Thread Size
MI ITEM #10747364
MFR #HE3140

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,306.91/each for your price

Overview

Mfr description
HE3140 7.0000 IN BORE DIA., 150 MM OVERA

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    7.0000 in
  • Thread Size
  • Harmonization Code
    8483903000
  • Measurement Standard
    Metric
  • Country of Origin
    CH
  • Series
    HE
  • Manufacturer Upc Number
    029176536724
  • UPC_NO
    029176536724

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought