Motion
HE315
Adapter Sleeve - 2.5000 in Bore Dia., 98 mm Overall Length
MI ITEM #10747365
MFR #HE315
Price$155.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 2.5000 in Bore Dia., 98 mm Overall Length
MI ITEM #10747365
MFR #HE315

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$155.61/each

Specifications

Dimensions

  • Bore Diameter
    2.5000 in
  • Overall Height
    55 mm
  • Overall Length  
    98 mm
  • Overall Width
    98 mm

Details

  • Country of Origin
    CH
  • Harmonization Code
    8483903000
  • Manufacturer Upc Number
    029176711022
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    HE
  • UPC_NO
    029176711022

Overview

Mfr description
HE315 2.5000 IN BORE DIA., 55 MM OVERALL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought