Motion
HH255149DG/110G+KC3

NSK CORP, BEARING DIV
HH255149DG/110G+KC3

Tapered Roller Bearing Assembly - 11.0000 in Bore, 18.0000 in OD, 9.6250 in Width
MI ITEM #10747366
MFR #HH255149DG/110G+KC3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
HH255149DG/110G+KC3

Tapered Roller Bearing Assembly - 11.0000 in Bore, 18.0000 in OD, 9.6250 in Width
MI ITEM #10747366
MFR #HH255149DG/110G+KC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HH255149DG/110G+KC3 11.0000 IN BORE, 18.

Specifications

  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    18.0000 in
  • Overall Width
    9.6250 in
  • Overall Length
    457.2 mm
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Manufacturer Upc Number
    192661047125
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    192661047125
  • Harmonization Code
    8482200060

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text