Motion
HH914449R/412RDF+K02

NSK CORP, BEARING DIV
HH914449R/412RDF+K02

Tapered Roller Bearing Assembly - 2.6250 in Bore, 7.0000 in OD, 2.2500 in Width
Mi Item #10747367
MFR #HH914449R/412RDF+K02
Price$5,585.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
HH914449R/412RDF+K02

Tapered Roller Bearing Assembly - 2.6250 in Bore, 7.0000 in OD, 2.2500 in Width
Mi Item #10747367
MFR #HH914449R/412RDF+K02

Mfr description
HH914449R/412RDF+K02 2.6250 IN BORE, 7.0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,585.02/each

Specifications

Dimensions

  • Bore Diameter  
    2.6250 in
  • Outside Diameter
    7.0000 in
  • Overall Length
    177.8 mm
  • Overall Width
    2.2500 in

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    192661047477
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    192661047477
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)