Motion
HM926740/710D+LC3

NSK CORP, BEARING DIV
HM926740/710D+LC3

Tapered Roller Bearing Assembly - 4.5000 in Bore, 9.0000 in OD, 4.5625 in Width
Mi Item #10747368
MFR #HM926740/710D+LC3
Price$7,234.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
HM926740/710D+LC3

Tapered Roller Bearing Assembly - 4.5000 in Bore, 9.0000 in OD, 4.5625 in Width
Mi Item #10747368
MFR #HM926740/710D+LC3

Mfr description
HM926740/710D+LC3 4.5000 IN BORE, 9.0000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,234.80/each

Specifications

Dimensions

  • Bore Diameter  
    4.5000 in
  • Outside Diameter
    9.0000 in
  • Overall Length
    228.6 mm
  • Overall Width
    4.5625 in

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    029176902420
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176902420
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)