Motion
KM27
KM Series Bearing Lock Nut - 175 mm Width
Mi Item #10747373
MFR #KM27
Price$490.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KM Series Bearing Lock Nut - 175 mm Width
Mi Item #10747373
MFR #KM27

Mfr description
KM27 METRIC LOCKNUT M135X2MM THRD 175MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$490.28/each

Specifications

Dimensions

  • Overall Height
    22 mm
  • Overall Length
    175 mm
  • Overall Width
    175 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Country of Origin
    JP
  • Harmonization Code
    7318158085
  • Manufacturer Upc Number
    192661012277
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    192661012277
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)