Motion
KM29
KM Series Bearing Lock Nut - 190 mm Width
Mi Item #10747374
MFR #KM29
Price$772.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KM Series Bearing Lock Nut - 190 mm Width
Mi Item #10747374
MFR #KM29

Mfr description
KM29 METRIC LOCKNUT M145X2MM THRD 190MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$772.70/each

Specifications

Dimensions

  • Overall Height
    24 mm
  • Overall Length
    190 mm
  • Overall Width
    190 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Country of Origin
    JP
  • Harmonization Code
    7318158085
  • Manufacturer Upc Number
    192661012284
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    192661012284
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)