Motion
KM33
KM Series Bearing Lock Nut - 210 mm Width
Mi Item #10747376
MFR #KM33
Price$831.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KM Series Bearing Lock Nut - 210 mm Width
Mi Item #10747376
MFR #KM33

Mfr description
KM33 METRIC LOCKNUT M165X3MM THRD 210MM
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$831.85/each

Specifications

Dimensions

  • Overall Height
    26 mm
  • Overall Length
    210 mm
  • Overall Width
    210 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Country of Origin
    JP
  • Harmonization Code
    7318158085
  • Manufacturer Upc Number
    192661006061
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    192661006061
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)