Motion
KMT1
KMT Series Bearing Lock Nut - 30 mm Width
MI ITEM #10747379
MFR #KMT1
Price$145.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KMT Series Bearing Lock Nut - 30 mm Width
MI ITEM #10747379
MFR #KMT1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$145.81/each

Specifications

Dimensions

  • Overall Height
    14 mm
  • Overall Length
    30 mm
  • Overall Width
    30 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Country of Origin
    JP
  • Harmonization Code
    7318158085
  • Manufacturer Upc Number
    192661020425
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Nuts
  • Series
    KMT
  • UPC_NO
    192661020425

Overview

Mfr description
KMT1 METRIC LOCKNUT M12X1MM THRD 30MM OD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought