Motion
KMT8
KMT Series Bearing Lock Nut - 65 mm Width
Mi Item #10747381
MFR #KMT8
Price$194.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KMT Series Bearing Lock Nut - 65 mm Width
Mi Item #10747381
MFR #KMT8

Mfr description
KMT8 METRIC LOCKNUT M40X1.5MM THRD 65MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$194.26/each

Specifications

Dimensions

  • Overall Height
    22 mm
  • Overall Length
    65 mm
  • Overall Width
    65 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Country of Origin
    JP
  • Harmonization Code
    7318158085
  • Manufacturer Upc Number
    192661020449
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Nuts
  • Series
    KMT
  • UPC_NO
    192661020449
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)