Motion
LB3024B-2ZRSTN

NSK CORP, BEARING DIV
LB3024B-2ZRSTN

Double Row Angular Contact Bearing - 120 mm Bore, Double Shielded, Without Snap Ring, 25 ° Contact Angle, C0
Mi Item #10747391
MFR #LB3024B-2ZRSTN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
LB3024B-2ZRSTN

Double Row Angular Contact Bearing - 120 mm Bore, Double Shielded, Without Snap Ring, 25 ° Contact Angle, C0
Mi Item #10747391
MFR #LB3024B-2ZRSTN

Mfr description
LB3024B-2ZRSTN PULLEY WITH SPHERICAL OUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Contact Angle
    25 °

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    LB3024B-2ZRSTN PULLEY WITH SPHERICAL OUT
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    192661094068
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    192661094068
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)