Overview
Mfr description
LER43 LABYRINTH, ALUMINUM MATERIAL, COMP
Specifications
- Measurement StandardMetric
- Harmonization Code7616995190
- Country of OriginTW
- Manufacturer Upc Number029176722578
- UPC_NO029176722578
- Bore Diameter2.6250 in
- Shaft Diameter2-5/8 in
- Product TypeBearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data