Motion
LM102949R CONE

NSK CORP, BEARING DIV
LM102949R CONE

Tapered Roller Bearing Cone - 1.7812 in Bore, 0.7800 in Width
MI ITEM #10747400
MFR #LM102949R CONE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
LM102949R CONE

Tapered Roller Bearing Cone - 1.7812 in Bore, 0.7800 in Width
MI ITEM #10747400
MFR #LM102949R CONE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.7812 in
  • Cone Width  
    0.7800 in

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482200040
  • Manufacturer Upc Number
    192661080054
  • Product Type
    Tapered Roller Bearing Cones
  • UPC_NO
    192661080054

Overview

Mfr description
LM102949R CONE 1.7812 IN ID, 0.7800 IN C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought