Motion
LM11949RG/910RG

NSK CORP, BEARING DIV
LM11949RG/910RG

Tapered Roller Bearing Assembly - 0.7500 in Bore, 1.7810 in OD, 0.6100 in Width
Mi Item #10747401
MFR #LM11949RG/910RG
Price$62.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
LM11949RG/910RG

Tapered Roller Bearing Assembly - 0.7500 in Bore, 1.7810 in OD, 0.6100 in Width
Mi Item #10747401
MFR #LM11949RG/910RG

Mfr description
LM11949RG/910RG 0.7500 IN BORE, 1.7810 I
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.84/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Outside Diameter
    1.7810 in
  • Overall Length
    45.237 mm
  • Overall Width
    0.6100 in

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Harmonization Code
    8482200040
  • Manufacturer Upc Number
    029176903854
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176903854
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)