Motion
LZ3200B-2ZRSTN

NSK CORP, BEARING DIV
LZ3200B-2ZRSTN

Double Row Angular Contact Bearing - 10 mm Bore, 3.5000 in OD, Double Shielded, Without Snap Ring, 25 ° Contact Angle, C0
Mi Item #10747404
MFR #LZ3200B-2ZRSTN
Price$242.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
LZ3200B-2ZRSTN

Double Row Angular Contact Bearing - 10 mm Bore, 3.5000 in OD, Double Shielded, Without Snap Ring, 25 ° Contact Angle, C0
Mi Item #10747404
MFR #LZ3200B-2ZRSTN

Mfr description
LZ3200B-2ZRSTN PULLEY WITH CYLINDRICAL O
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$242.77/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Contact Angle
    25 °
  • Outside Diameter  
    3.5000 in
  • Overall Height
    14 mm

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    LZ3200B-2ZRSTN PULLEY WITH CYLINDRICAL O
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176419058
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176419058
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)